Motion
LWCB 1 PILOT MOUNT

NEXEN GROUP
LWCB 1 PILOT MOUNT

Clutch-Brake - Open, Shaft Mounted Clutch-Brake, LWCB
Mi Item #00894184
MFR #LWCB 1 PILOT MOUNT
Price$2,380.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
LWCB 1 PILOT MOUNT

Clutch-Brake - Open, Shaft Mounted Clutch-Brake, LWCB
Mi Item #00894184
MFR #LWCB 1 PILOT MOUNT

Mfr description
828900 LWCB PILOT MOUNT CLUTCH/BRAKE
  • Driven Shaft Mounted, Straight Bore, Single Piston, Air Engaged, Clutch Brakes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,380.93/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Clutch Peak Thermal Input Rate
    17.00 hp
  • Drive Inertia
    19.00 lbin²
  • Height
    6.0000 in, 152.40 mm
  • Input Shaft Diameter
    1.0000 in, 25.40 mm
  • Length
    6.19 in
  • Outer Diameter
    6.00 in
  • Overall Diameter
    6.0000 in, 152.40 mm
  • Overall Length
    6.1900 in, 157.23 mm
  • Pilot Diameter
    3.0000 in, 76.20 mm
  • Pilot Size
    3.000 in
  • Port Size
    1/8 NPT
  • Weight
    19.00 lbs
  • Width
    6.0000 in, 152.40 mm

Details

  • Actuation
    Air/Spring
  • Additional Details
    Pilot Mount, Driven Shaft Mount, Straight Bore, Double Piston
  • Air Chamber Volume
    0.327 in3, 5.359 cm3
  • Approximate Brake Facing Life
    230 hphr
  • Approximate Clutch Facing Life
    572 hphr
  • Bore Type
    Straight
  • Brake Air Chamber Vol When Worn Out
    1.422 in³
  • Brake Air Chamber Volume When New
    0.629 in³
  • Brake Facing Edge Color Code
    Red
  • Brake Facing Type
    Standard Coefficient
  • Brake Heat Sink Capacity
    25000 ft-lbs
  • Brake Peak Thermal Input Rate
    11.00 hp
  • Clutch Air Chamber Vol When Worn Out
    0.864 in³
  • Clutch Air Chamber Volume When New
    0.327 in³
  • Clutch Category
    Clutch, Brake Combination
  • Clutch Facing Edge Color Code
    Red
  • Clutch Facing Effective Area
    18.62 in2, 120.129 cm2
  • Clutch Facing Type
    Standard Coefficient
  • Clutch Heat Sink Capacity
    45000 ft-lb
  • Clutch Type
    Shaft-Mounted
  • Combination Type
    Shaft Mounted Clutch-Brake
  • Design
    Clutch, Brake Combination
  • Drive Arrangement
    Pilot Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Black Oxide
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
    847900
  • Manufacturer Upc Number
    662284159296
  • Max Brake Continuous Thermal Diss
    0.52 hp
  • Max Clutch Continuous Thermal Diss
    0.40 hp
  • Max Pressure
    80 psi
  • Max Rpm
    1800 rpm
  • Max Static Brake Torque
    400 in
  • Max Static Clutch Torque
    350 in
  • Min Engagement Pressure
    5 psi, 0.345 bar
  • Model
    LWCB
  • Mounting Configuration
    Pilot Mount
  • Open Or Enclosed Design
    Open
  • Pilot Or Drive Flg Bolt Circle Data
    4, 0.250-20 Bolts @ 90° On A 3.500 in Circle
  • Product Type
    Pneumatic Brake & Clutch Assemblies
  • Ratings
    CE, And RoHS
  • Restrictions
    Must Be Mounted On The Driven Shaft
  • Series
    LWCB
  • Shaft Inertia
    14.20 lb/in²
  • Temperature Range
    32-150 °F
  • UPC_NO
    662284159296
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)