Motion
LWCB .750

NEXEN GROUP
LWCB .750

Bushing - For Use With LWCB Series Clutch/Brake, Straight Shaft, 0.7500 in Bore
MI ITEM #00894313
MFR #LWCB .750
Price$202.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
LWCB .750

Bushing - For Use With LWCB Series Clutch/Brake, Straight Shaft, 0.7500 in Bore
MI ITEM #00894313
MFR #LWCB .750

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$202.66/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Bore Size
    0.7500 in
  • Weight
    0.50 lbs

Details

  • Additional Details
    Two bushings are usually required.
  • Bore Style
    Straight Shaft
  • For Use With Series
    LWCB Series Clutch/Brake
  • Manufacturer Product Page
  • Parts Category
    Adapters, Bushings & Couplings
  • Ratings
    CE, and RoHS
  • UPC_NO
    662284159333

Overview

Mfr description
829100 LWCB BUSHING (2 REQ'D)
  • Includes keys and longer set screws when required

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought