Motion
LWCB .875

NEXEN GROUP
LWCB .875

Bushing - For Use With LWCB Series Clutch/Brake, Straight Shaft, 0.8750 in Bore
MI ITEM #00894380
MFR #LWCB .875
Your Price$202.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
LWCB .875

Bushing - For Use With LWCB Series Clutch/Brake, Straight Shaft, 0.8750 in Bore
MI ITEM #00894380
MFR #LWCB .875

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$202.66/each(List $233.06)

Overview

Mfr description
829200 LWCB BUSHING (2 REQ'D)
  • Includes keys and longer set screws when required

Specifications

  • Parts Category
    Adapters, Bushings & Couplings
  • For Use With Series
    LWCB Series Clutch/Brake
  • Bore Style
    Straight Shaft
  • Bore Size
    0.8750 in
  • Ratings
    CE, and RoHS
  • Bore Diameter
    0.8750 in
  • Additional Details
    Two bushings are usually required.
  • Manufacturer Product Page
  • UPC_NO
    662284159340
  • Weight
    0.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text