Motion
55-12

FLEXCO
55-12

10488 Conveyor Belt Fastener System Accessories - Lacing, Steel Material
MI ITEM #00894476
MFR #55-12
List Price$143.09/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
55-12

10488 Conveyor Belt Fastener System Accessories - Lacing, Steel Material
MI ITEM #00894476
MFR #55-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$143.09/bx for your price

Overview

Mfr description
55 12 STEEL ALLIG LACING 10488 (4/CTN)

Specifications

  • Accessory Type
    Lacing
  • Material
    Steel
  • Width
    12 in
  • Belt Thickness Range
    3/8 to 7/16 in
  • Minimum Pulley Diameter
    12 in
  • Includes
    Required Amount of Clips
  • Package Quantity
    4 Per Carton
  • Weight
    4.80 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text