Motion
0060 R 010 P/HC /-V

HYDAC CORP
0060 R 010 P/HC /-V

Hydraulic Return Filter Element - Return, Cartridge, P/HC - Paper, 10 micron, 16 gpm Max Flow
Mi Item #00894479
MFR #0060 R 010 P/HC /-V
Price$103.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0060 R 010 P/HC /-V

Hydraulic Return Filter Element - Return, Cartridge, P/HC - Paper, 10 micron, 16 gpm Max Flow
Mi Item #00894479
MFR #0060 R 010 P/HC /-V

Mfr description
0060 R 010 P/HC /-V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.32/each

Specifications

Dimensions

  • Element Size
    0060

Details

  • Beta Rating
    Nominal
  • Element Application
    Return
  • Element Type
    Cartridge
  • Filter Design
    Return Line
  • Filter Material
    P/HC - Paper
  • Filter Type
    Return Line
  • Manufacturer Catalog
  • Maximum Flow Rate
    16 gpm
  • Maximum Operating Pressure
    145 psid
  • Micron Rating
    10 micron
  • Seal Material
    Fluorocarbon Elastomer (FKM)
  • Series
    P/HC
  • Valve Bypass Cracking Pressure
    3 bar,43 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)