Motion
MWCB 1.500 2'B' GRV 05.80 PD

NEXEN GROUP
MWCB 1.500 2'B' GRV 05.80 PD

Clutch-Brake - Open, Shaft Mounted Clutch-Brake, MWCB
Mi Item #00894680
MFR #MWCB 1.500 2'B' GRV 05.80 PD
Price$2,904.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
MWCB 1.500 2'B' GRV 05.80 PD

Clutch-Brake - Open, Shaft Mounted Clutch-Brake, MWCB
Mi Item #00894680
MFR #MWCB 1.500 2'B' GRV 05.80 PD

Mfr description
830600 MWCB 5.8 PD CLUTCH/BRAKE
  • Driven Shaft Mounted, Straight Bore, Single Piston, Air Engaged, Clutch Brakes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,904.30/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Clutch Peak Thermal Input Rate
    28.00 hp
  • Length
    7.88 in
  • Outer Diameter
    8.00 in
  • Overall Diameter
    8.0000 in, 203.20 mm
  • Port Size
    1/8 NPT
  • Weight
    41.00 lbs

Details

  • Actuation
    Air/Spring
  • Additional Details
    Driven Shaft Mount, Straight Bore, Double Piston, Anti-Rotation Holes, Optional Torque Pin Bracket
  • Approximate Brake Facing Life
    572 hphr
  • Approximate Clutch Facing Life
    1225 hphr
  • Bore Type
    Straight
  • Brake Air Chamber Vol When Worn Out
    2.394 in³
  • Brake Air Chamber Volume When New
    0.771 in³
  • Brake Facing Edge Color Code
    Red
  • Brake Facing Type
    Standard Coefficient
  • Brake Heat Sink Capacity
    45000 ft-lbs
  • Brake Peak Thermal Input Rate
    17.00 hp
  • Clutch Air Chamber Vol When Worn Out
    1.988 in³
  • Clutch Air Chamber Volume When New
    0.633 in³
  • Clutch Category
    Clutch, Brake Combination
  • Clutch Facing Edge Color Code
    Red
  • Clutch Facing Effective Area
    30.63 in2, 197.613 cm2
  • Clutch Facing Type
    Standard Coefficient
  • Clutch Heat Sink Capacity
    90000 ft-lb
  • Clutch Type
    Shaft-Mounted
  • Combination Type
    Shaft Mounted Clutch-Brake
  • Design
    Clutch, Brake Combination
  • Drive Arrangement
    2-B, 5.80 in PD Sheave
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Black Oxide
  • Harmonization Code
    8483.60.4000
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
    848000
  • Manufacturer Upc Number
    662284159418
  • Max Brake Continuous Thermal Diss
    1.30 hp
  • Max Clutch Continuous Thermal Diss
    0.75 hp
  • Max Pressure
    80 psi
  • Max Rpm
    1800 rpm
  • Max Static Brake Torque
    900 in
  • Max Static Clutch Torque
    600 in
  • Min Engagement Pressure
    5 psi
  • Model
    MWCB
  • Mounting Configuration
    Driven Shaft
  • Open Or Enclosed Design
    Open
  • Product Type
    Pneumatic Brake & Clutch Assemblies
  • Ratings
    CE, And RoHS
  • Restrictions
    Must Be Mounted On The Driven Shaft
  • Series
    MWCB
  • Shaft Inertia
    57.20 lb/in²
  • Temperature Range
    32-150 °F
  • UPC_NO
    662284159418
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)