Motion
PA133

ENERPAC
PA133

Air-driven Hydraulic Pump - 36 in³ Reservoir, 36 in³ Usable Capacity, 10000 psi Max, 8 in³/min Flow at Max psi
Mi Item #00894851
MFR #PA133
Price$1,453.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
PA133

Air-driven Hydraulic Pump - 36 in³ Reservoir, 36 in³ Usable Capacity, 10000 psi Max, 8 in³/min Flow at Max psi
Mi Item #00894851
MFR #PA133

Mfr description
PA-133 PUMP, AIR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,453.34/each

Specifications

Dimensions

  • Weight
    12 lbs

Details

  • Air Consumption
    9 scfm
  • Air Pressure Range
    60 to 120 psi
  • Control Switch
    Foot;Hand operated
  • Flow
    0.13 L/min
  • For Use With
    Single-acting hydraulic tool
  • Max Pressure
    10000 psi
  • Pump Type
    Air Over Hydraulic
  • Reservoir Capacity
    36 in³
  • Series / Type
    PA
  • Sound Level
    85 dB(a)
  • Typical Flow At 0 Psi
    40 in³/min
  • Typical Flow At Max Psi
    8 in³/min
  • Usable Oil Capacity
    36 in³
  • Valve Function Details
    Hold | Retract
  • Valve Type
    3-Way
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)