Motion
KHB-06NPT-1114-11X-L

HYDAC CORP
KHB-06NPT-1114-11X-L

2-Way Ball Valve - Manually Operated, 2-Way, 7250 psi Max, 1/4 NPT Port, Carbon Steel Body, Straight Handle
MI ITEM #00894952
MFR #KHB-06NPT-1114-11X-L
Price$83.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
KHB-06NPT-1114-11X-L

2-Way Ball Valve - Manually Operated, 2-Way, 7250 psi Max, 1/4 NPT Port, Carbon Steel Body, Straight Handle
MI ITEM #00894952
MFR #KHB-06NPT-1114-11X-L

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$83.22/each

Specifications

Dimensions

  • Overall Height
    48 mm
  • Overall Length
    69 mm
  • Overall Width
    25 mm
  • Port Size
    1/4 NPT

Details

  • Ball Material
    Carbon Steel - Chrome Plated
  • Body Material
    Carbon Steel
  • Connection Type
    ANSI/ASME 1.20.1 Taper Pipe Thread
  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Handle Material
    Aluminum (Red Anodized)
  • Handle Style
    Straight Handle
  • Locking Device
    Pad-Locking Device
  • Manufacturer Catalog
  • Max Operating Temperature
    176 °F
  • Maximum Operating Pressure
    7250 psi
  • Min Operating Temperature
    14 °F
  • Mounting Type
    Inline Threaded
  • O Ring Material
    Viton®
  • Product Types
    High Pressue Ball Valve
  • Series
    KHB
  • Spindle Ball Material
    Carbon Steel
  • Spindle Ball Seal Material
    POM
  • Temperature Range
    14 to 176 °F
  • Type
    High Pressue Ball Valve

Overview

Mfr description
KHB-06NPT-1114-11X-A-L
  • 1/4” - 2” Full Port Design
  • NPT or SAE O-Ring connections
  • Polyacetal Ball Seals (standard)
  • FPM (Fluoroelastomer) O-Rings (standard)
  • Carbon Steel Housing
  • Block Housing - Sizes 06 - 25
  • Forged Housing - Sizes 32 - 50
  • Operating Pressure to 7250 psi Depending on Valve Size and Seal Materials Selected
  • Temp Range: 14˚F to 176˚F with Standard materials (1114) up to max. pressure rating

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought