Motion
MWCB 1.438

NEXEN GROUP
MWCB 1.438

Bushing - For Use With MWCB Series Clutch/Brake, Straight Shaft, 1.4375 in Bore
MI ITEM #00895084
MFR #MWCB 1.438
Your Price$248.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
MWCB 1.438

Bushing - For Use With MWCB Series Clutch/Brake, Straight Shaft, 1.4375 in Bore
MI ITEM #00895084
MFR #MWCB 1.438

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$248.33/each(List $285.58)

Overview

Mfr description
831300 MWCB BUSHING (2 REQ'D)
  • Includes keys and longer set screws when required

Specifications

  • Parts Category
    Adapters, Bushings & Couplings
  • For Use With Series
    MWCB Series Clutch/Brake
  • Bore Style
    Straight Shaft
  • Bore Size
    1.4375 in
  • Ratings
    CE, and RoHS
  • Bore Diameter
    1.4375 in
  • Additional Details
    Two bushings are usually required.
  • Manufacturer Product Page
  • UPC_NO
    662284159500
  • Weight
    0.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text