Motion
HWCB 1.875 3-5V GRV 07.10 OD

NEXEN GROUP
HWCB 1.875 3-5V GRV 07.10 OD

Clutch-Brake - Open, Shaft Mounted Clutch-Brake, HWCB
Mi Item #00895135
MFR #HWCB 1.875 3-5V GRV 07.10 OD
Price$5,361.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
HWCB 1.875 3-5V GRV 07.10 OD

Clutch-Brake - Open, Shaft Mounted Clutch-Brake, HWCB
Mi Item #00895135
MFR #HWCB 1.875 3-5V GRV 07.10 OD

Mfr description
832400 HWCB 7-1 OD CLUTCH/BRAKE
  • Driven Shaft Mounted, Straight Bore, Single Piston, Air Engaged, Clutch Brakes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,361.96/each

Specifications

Dimensions

  • Bore Diameter
    1.8750 in
  • Clutch Peak Thermal Input Rate
    45.00 hp
  • Length
    10.38 in
  • Outer Diameter
    10.00 in
  • Overall Diameter
    10.0000 in, 254 mm
  • Overall Length
    10.3800 in, 263.65 mm
  • Port Size
    1/8 NPT
  • Weight
    85.00 lbs

Details

  • Actuation
    Air/Spring
  • Additional Details
    Driven Shaft Mount, Straight Bore, Double Piston
  • Air Chamber Volume
    1.268 in3, 20.779 cm3
  • Approximate Brake Facing Life
    1225 hphr
  • Approximate Clutch Facing Life
    3066 hphr
  • Bore Type
    Straight
  • Brake Air Chamber Vol When Worn Out
    5.533 in³
  • Brake Air Chamber Volume When New
    1.013 in³
  • Brake Facing Edge Color Code
    Red
  • Brake Facing Type
    Standard Coefficient
  • Brake Heat Sink Capacity
    120000 ft-lbs
  • Brake Peak Thermal Input Rate
    28.00 hp
  • Clutch Air Chamber Vol When Worn Out
    5.269 in³
  • Clutch Air Chamber Volume When New
    1.268 in³
  • Clutch Category
    Clutch, Brake Combination
  • Clutch Facing Edge Color Code
    Red
  • Clutch Facing Effective Area
    50.27 sq in, 324.322 sq cm
  • Clutch Facing Type
    Standard Coefficient
  • Clutch Heat Sink Capacity
    125000 ft-lb
  • Clutch Type
    Shaft-Mounted
  • Combination Type
    Shaft Mounted Clutch-Brake
  • Design
    Clutch, Brake Combination
  • Drive Arrangement
    3-5V, 7.10 in OD Sheave
  • Engagement/Release
    Air Engaged/Air Released
  • Finish
    Black Oxide
  • Harmonization Code
    8483.60.40
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
    848100
  • Manufacturer Upc Number
    662284159531
  • Max Brake Continuous Thermal Diss
    2.23 hp
  • Max Clutch Continuous Thermal Diss
    1.25 hp
  • Max Pressure
    80 psi
  • Max Rpm
    1800 rpm
  • Max Static Brake Torque
    2800 in
  • Max Static Clutch Torque
    2600 in
  • Min Engagement Pressure
    5 psi
  • Model
    HWCB
  • Mounting Configuration
    Shaft Mount
  • Open Or Enclosed Design
    Open
  • Product Type
    Pneumatic Brake & Clutch Assemblies
  • Ratings
    CE, And RoHS
  • Restrictions
    Must Be Mounted On The Driven Shaft
  • Series
    HWCB
  • Shaft Inertia
    144.00 lb/in²
  • Temperature Range
    32-150 °F
  • UPC_NO
    662284159531
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)