Motion
10899
Power Screwdriver Bit or Set - Number of Bits Included: 9, Bit Tip Style: Hex With Ball
MI ITEM #00895160
MFR #10899
Price$48.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Power Screwdriver Bit or Set - Number of Bits Included: 9, Bit Tip Style: Hex With Ball
MI ITEM #00895160
MFR #10899

Mfr description
10899 BHX 9MM POWER BIT SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.13/each

Specifications

Dimensions

  • Shank Diameter
    10 mm, 12 mm, 2.5 mm, 2 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm

Details

  • Bit Tip Style
    Hex With Ball
  • Double Ended
    Single-Ended
  • Finish Coating
    ProGuard
  • Individual Bit Or Bit Set
    Bit Set
  • Material
    Steel
  • Number Of Bits Included
    9
  • Shank Type
    Hex
  • Tamper Resistant
    Not Tamper-Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)