Motion
PAM-1042

ENERPAC
PAM-1042

Pam Air-driven Hydraulic Pump - Double-Acting Cylinders, 2.00 gal Reservoir, 2.00 in³ Usable Capacity, 10000 psi Max, 9 in³/min Flow at Max psi
Mi Item #00895162
MFR #PAM-1042
Price$8,303.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
PAM-1042

Pam Air-driven Hydraulic Pump - Double-Acting Cylinders, 2.00 gal Reservoir, 2.00 in³ Usable Capacity, 10000 psi Max, 9 in³/min Flow at Max psi
Mi Item #00895162
MFR #PAM-1042

Mfr description
PAM-1042 PUMP, AIR, 4-WAY VALVE
  • Twin air motor configuration delivers high-flow performance in first stage, up to 200 psi, for rapid cylinder advance
  • One- and two-gallon reservoirs for use with a wide range of cylinders
  • Integral shroud protects air motors and provides easy portability
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8,303.66/each

Specifications

Dimensions

  • Weight
    60.00 lbs

Details

  • Air Consumption
    18 cfm
  • Air Pressure Range
    60 to 120 psi
  • Control Switch
    Foot;Hand operated
  • Description Keyword
    Double-Acting Cylinders
  • Flow
    1st Stage Output Flow - 650 in³/min, 2nd Stage Output Flow - 9 in³/min
  • For Use With
    Double-Acting Cylinders
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Pump Type
    Double Acting
  • Reservoir Capacity
    2.00 gal (US)
  • Reservoir Capacity Cubic Inches
    462.0 in³
  • Series / Type
    PAM Series
  • Sound Level
    87 dB(a)
  • Typical Flow At 0 Psi
    650 in³/min
  • Typical Flow At Max Psi
    9 in³/min
  • Usable Oil Capacity
    2.00 in³
  • Valve Function Details
    Hold | Retract
  • Valve Functionality
    Advance/Hold/Retract
  • Valve Part Number
    VM4
  • Valve Type
    4-Way, 3-Position
  • Valve Type/Function
    4-Way, 3-Position / Advance Hold Retract
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)