Motion
10904
Hex Key - 5/64 in Hex Size, Long L Shape, 81 mm Blade Length, Ball End, Steel
MI ITEM #00895281
MFR #10904
Price$1.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key - 5/64 in Hex Size, Long L Shape, 81 mm Blade Length, Ball End, Steel
MI ITEM #00895281
MFR #10904

Mfr description
10904 HEX KEY 5/64 LONG ARM BALL END
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.70/each

Specifications

Dimensions

  • Blade Length
    81 mm
  • Hex Size  
    5/64 in

Details

  • Ball End
    Ball End
  • Corrosion Resistant
    Corrosion-Resistant
  • Drive Style
    Hex
  • Finish Coating
    ProGuard
  • Key Shape
    Long L
  • Material
    Steel
  • Non Sparking
    Not Non-Sparking

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)