Overview
Mfr description
10904 1315 X-L DRL 1/8" X 12" OAL
Specifications
- Drill Bit Size
- Flute Length
- MaterialHigh Speed Steel
- Finish CoatingBright
- Point Angle
- Point TypeStandard
- Overall Length
- Coolant DeliveryExternal
- Series1315
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data