Motion
10906
Hex Key - 7/64 in Hex Size, Long L Shape, 90 mm Blade Length, Ball End, Steel
Mi Item #00895326
MFR #10906
Price$1.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key - 7/64 in Hex Size, Long L Shape, 90 mm Blade Length, Ball End, Steel
Mi Item #00895326
MFR #10906

Mfr description
10906 HEX KEY 7/64 LONG ARM BALL END
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.90/each

Specifications

Dimensions

  • Blade Length
    90 mm
  • Hex Size  
    7/64 in

Details

  • Ball End
    Ball End
  • Corrosion Resistant
    Corrosion-Resistant
  • Drive Style
    Hex
  • Finish Coating
    ProGuard
  • Key Shape
    Long L
  • Material
    Steel
  • Non Sparking
    Not Non-Sparking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)