Motion
NO. 5555 7LB JUG

LUBRIPLATE LUBRICANTS CO
NO. 5555 7LB JUG

NO. 5555 Multipurpose Grease - Extreme Pressure, Petroleum-Based, Anhydrous Calcium-Thickened Grease Composition, 0 NLGI Grade, 7 lb Size, Jug Container, White Color, Not Food Grade, Water Resistant
Mi Item #00895360
MFR #NO. 5555 7LB JUG
Price$122.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
NO. 5555 7LB JUG

NO. 5555 Multipurpose Grease - Extreme Pressure, Petroleum-Based, Anhydrous Calcium-Thickened Grease Composition, 0 NLGI Grade, 7 lb Size, Jug Container, White Color, Not Food Grade, Water Resistant
Mi Item #00895360
MFR #NO. 5555 7LB JUG

Mfr description
NO.5555 7LB BOTTLE
  • Semi-fluid, water-repellent grease
  • Excellent for automatic lubrications systems
  • Excellent cold test characteristics
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$122.10/each

Specifications

Dimensions

  • Container Size
    7 lb
  • NLGI Grade
    0
  • Overall Height
    10.25 in
  • Overall Length
    14.25 in
  • Overall Width
    9.75 in
  • Shelf Life
    10 yr
  • Weight
    7.50 lbs

Details

  • Application
    Gear cases, centralized lubricating systems, leaky gear boxes
  • Base Type
    Anhydrous Calcium
  • Certification
    ISO
  • Color
    White
  • Composition
    Petroleum-Based, Anhydrous Calcium-Thickened Grease
  • Container Type
    Jug
  • Dropping Point
    Non Melt
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215610907
  • Max Operating Temperature
    200 °F
  • Min Operating Temperature
    -60 °F
  • Oil Type
    Mineral
  • Package Qty
    4
  • Series
    No. 5555
  • Type
    Extreme Pressure
  • UPC_NO
    089215610907
  • Viscosity
    16
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)