Motion
NO. 5555 2LB BTL

LUBRIPLATE LUBRICANTS CO
NO. 5555 2LB BTL

NO. 5555 Multipurpose Grease - Extreme Pressure, Petroleum-Based, Anhydrous Calcium-Thickened Grease Composition, 000 NLGI Grade, 2 lb Size, Bottle Container, White Color, Not Food Grade, Water Resistant
MI ITEM #00895488
MFR #NO. 5555 2LB BTL
Price$40.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
NO. 5555 2LB BTL

NO. 5555 Multipurpose Grease - Extreme Pressure, Petroleum-Based, Anhydrous Calcium-Thickened Grease Composition, 000 NLGI Grade, 2 lb Size, Bottle Container, White Color, Not Food Grade, Water Resistant
MI ITEM #00895488
MFR #NO. 5555 2LB BTL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$40.77/each

Specifications

Dimensions

  • Container Size
    2 lb
  • NLGI Grade
    000
  • Overall Height
    9 in
  • Overall Length
    13 in
  • Overall Width
    9.5 in
  • Shelf Life
    10 yr
  • Weight
    2.10 lbs

Details

  • Application
    Gear cases, centralized lubricating systems, leaky gear boxes
  • Base Type
    Anhydrous Calcium
  • Certification
    ISO
  • Color
    White
  • Composition
    Petroleum-Based, Anhydrous Calcium-Thickened Grease
  • Container Type
    Bottle
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215610914
  • Max Operating Temperature
    120 °F
  • Min Operating Temperature
    40 °F
  • Oil Type
    Mineral
  • Package Qty
    12
  • Series
    No. 5555
  • Type
    Extreme Pressure
  • UPC_NO
    089215610914
  • Viscosity
    16
  • Water Resistance
    Water Resistant

Overview

Mfr description
L0109-013 GREASE NO.5555 2LB BTL
  • Semi-fluid, water-repellent grease
  • Excellent for automatic lubrications systems
  • Excellent cold test characteristics

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought