Motion
MT6510918
Extra Long Drill Bit - 3/16 in, High Speed Steel, 9 in Flute, 118 ° Point, 12 in OAL
MI ITEM #00895599
MFR #MT6510918
Price$45.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Extra Long Drill Bit - 3/16 in, High Speed Steel, 9 in Flute, 118 ° Point, 12 in OAL
MI ITEM #00895599
MFR #MT6510918

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$45.50/each

Specifications

Dimensions

  • Drill Bit Size  
    3/16 in
  • Flute Length  
    9 in
  • Overall Length  
    12 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Point Angle  
    118 °
  • Point Type
    Standard
  • Series
    1315

Overview

Mfr description
10918 1315 XL DRL 3/16" X 12" OAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought