Motion
55-42

FLEXCO
55-42

10223 Conveyor Belt Fastener System Accessories - Lacing, Steel Material
Mi Item #00895695
MFR #55-42
Price$500.73/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
55-42

10223 Conveyor Belt Fastener System Accessories - Lacing, Steel Material
Mi Item #00895695
MFR #55-42

Mfr description
55 42 STEEL ALLIG LACING 10223 (4/CTN)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$500.73/bx

Specifications

Dimensions

  • Belt Thickness Range
    3/8 to 7/16 in
  • Minimum Pulley Diameter
    12 in
  • Weight
    16.61 lbs
  • Width
    42 in

Details

  • Accessory Type
    Lacing
  • Includes
    Required Amount of Clips
  • Material
    Steel
  • Package Quantity
    4 Per Carton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)