Motion
MT6510923
Extra Long Drill Bit - 7/32 in, High Speed Steel, 5-1/2 in Flute, 118 ° Point, 8 in OAL
Mi Item #00895700
MFR #MT6510923
Price$36.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Extra Long Drill Bit - 7/32 in, High Speed Steel, 5-1/2 in Flute, 118 ° Point, 8 in OAL
Mi Item #00895700
MFR #MT6510923

Mfr description
10923 1315 X-L DRL 7/32" X 8" OAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.36/each

Specifications

Dimensions

  • Drill Bit Size  
    7/32 in
  • Flute Length  
    5-1/2 in
  • Overall Length  
    8 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Point Angle  
    118 °
  • Point Type
    Standard
  • Series
    1315
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)