Motion
MT6510926
Extra Long Drill Bit - 0.2188 in, High Speed Steel, 9 in Flute, 118 ° Point, 12 in OAL
MI ITEM #00895756
MFR #MT6510926
Price$62.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Extra Long Drill Bit - 0.2188 in, High Speed Steel, 9 in Flute, 118 ° Point, 12 in OAL
MI ITEM #00895756
MFR #MT6510926

Mfr description
10926 1315 XL DRL 7/32" X 12" OAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.60/each

Specifications

Dimensions

  • Diameter
    0.2188 in, 5.56 mm
  • Drill Bit Size  
    0.2188 in
  • Flute Length  
    9 in
  • Overall Length  
    12 in

Details

  • Bit Type
    Extra Length
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Point Angle  
    118 °
  • Point Type
    Standard
  • Self Starting Or Pilot Hole Type
    Standard
  • Series
    1315
  • Shank Type  
    Straight
  • Web Thinning
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)