Motion
55-48

FLEXCO
55-48

10224 Conveyor Belt Fastener System Accessories - Lacing, Steel Material
MI ITEM #00895769
MFR #55-48
Your Price$497.60/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
55-48

10224 Conveyor Belt Fastener System Accessories - Lacing, Steel Material
MI ITEM #00895769
MFR #55-48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$497.60/bx(List $572.24)

Overview

Mfr description
55 48 STEEL ALLIG LACING 10224 (4/CTN)

Specifications

  • Accessory Type
    Lacing
  • Material
    Steel
  • Width
    48 in
  • Belt Thickness Range
    3/8 to 7/16 in
  • Minimum Pulley Diameter
    12 in
  • Package Quantity
    4 Per Carton
  • Weight
    19.19 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text