Specifications
Dimensions
- Input Port Size1/4 in
- Output Port Size1/4 in
- Tube Size1/4 in
Details
- ActuationFoot Pedal
- Flow Rate31.783 cfm, 900 l/min
- Input Port GenderFemale
- MaterialDie Cast Aluminum
- Maximum Operating Pressure14 bar, 203.053 psi
- Minimum Operating Pressure0.1 bar, 1.45 psi
- Operating MediumCompressed Air
- Operating Temperature Range-40 to 70 °C, -40 to 158 °F
- Output Port GenderFemale
- Piping TypeBody Ported
- Port Connection TypeNPT
- Seal MaterialAcrylonitrile Butadiene Rubber
- Thread StandardNPT
- Thread TypeNPT
- TypePoppet Valve
- Valve TypePoppet Valve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)