Motion
MT6510931
Extra Long Drill Bit - 1/4-E in, High Speed Steel, 9 in Flute, 118 ° Point, 12 in OAL
MI ITEM #00895849
MFR #MT6510931
Price$41.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Extra Long Drill Bit - 1/4-E in, High Speed Steel, 9 in Flute, 118 ° Point, 12 in OAL
MI ITEM #00895849
MFR #MT6510931

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$41.37/each

Specifications

Dimensions

  • Drill Bit Size  
    1/4-E in
  • Flute Length  
    9 in
  • Overall Length  
    12 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Point Angle  
    118 °
  • Point Type
    Standard
  • Series
    1315

Overview

Mfr description
10931 1315 X-L DRL 1/4" X 12" OAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought