Motion
29000-P5
Automotive Grease - General Purpose, Organo-Clay, Polypropylene Glycol Butyl Ether, Propylene Carbonate, Silica Composition, 2 NLGI Grade, 40 lb, Pail, Beige Color
MI ITEM #00895911
MFR #29000-P5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Grease - General Purpose, Organo-Clay, Polypropylene Glycol Butyl Ether, Propylene Carbonate, Silica Composition, 2 NLGI Grade, 40 lb, Pail, Beige Color
MI ITEM #00895911
MFR #29000-P5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SYNTEX 624 40 LB PA 29000-P5

Specifications

  • Application
    Automotive
  • Type
    General Purpose
  • NLGI Grade
    2
  • Container Size
    40 lb
  • Composition
    Organo-Clay, Polypropylene Glycol Butyl Ether, Propylene Carbonate, Silica
  • Dropping Point
    +500 °F
  • Color
    Beige
  • Temperature Range
    -40 to +400 °F
  • Weight
    43.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought