Motion
NO. 5555 35LB PAIL

LUBRIPLATE LUBRICANTS CO
NO. 5555 35LB PAIL

NO. 5555 Multipurpose Grease - Extreme Pressure, Petroleum-Based, Anhydrous Calcium-Thickened Grease Composition, 000 NLGI Grade, 35 lb Size, Pail Container, White Color, Not Food Grade, Water Resistant
Mi Item #00895919
MFR #NO. 5555 35LB PAIL
Price$374.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
NO. 5555 35LB PAIL

NO. 5555 Multipurpose Grease - Extreme Pressure, Petroleum-Based, Anhydrous Calcium-Thickened Grease Composition, 000 NLGI Grade, 35 lb Size, Pail Container, White Color, Not Food Grade, Water Resistant
Mi Item #00895919
MFR #NO. 5555 35LB PAIL

Mfr description
NO. 5555 35 LB PAIL
  • Semi-fluid, water-repellent grease
  • Excellent for automatic lubrications systems
  • Excellent cold test characteristics
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$374.47/each

Specifications

Dimensions

  • Container Size
    35 lb
  • NLGI Grade
    000
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • Shelf Life
    6 yr
  • Weight
    38.00 lbs

Details

  • Application
    Gear cases, centralized lubricating systems, leaky gear boxes
  • Base Type
    Anhydrous Calcium
  • Certification
    ISO
  • Color
    White
  • Composition
    Petroleum-Based, Anhydrous Calcium-Thickened Grease
  • Container Type
    Pail
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215510900
  • Max Operating Temperature
    120 °F
  • Min Operating Temperature
    40 °F
  • Oil Type
    Mineral
  • Package Qty
    1
  • Series
    No. 5555
  • Type
    Extreme Pressure
  • UPC_NO
    089215510900
  • Viscosity
    16
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)