Motion
NO. 5555 DRUM
NO. 5555 Multipurpose Grease - Extreme Pressure, Petroleum-Based, Anhydrous Calcium-Thickened Grease Composition, 0 NLGI Grade, 120 lb Size, Keg Container, White Color, Not Food Grade, Water Resistant
Mi Item #00895988
MFR #NO. 5555 DRUM
Price$1,518.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NO. 5555 Multipurpose Grease - Extreme Pressure, Petroleum-Based, Anhydrous Calcium-Thickened Grease Composition, 0 NLGI Grade, 120 lb Size, Keg Container, White Color, Not Food Grade, Water Resistant
Mi Item #00895988
MFR #NO. 5555 DRUM

Mfr description
NO. 5555 120 LB DRUM
  • Semi-fluid, water-repellent grease
  • Excellent for automatic lubrications systems
  • Excellent cold test characteristics
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,518.03/each

Specifications

Dimensions

  • Container Size
    120 lb
  • NLGI Grade
    0
  • Overall Height
    27 in
  • Overall Length
    15 in
  • Overall Width
    15 in
  • Shelf Life
    6 yr
  • Weight
    134.00 lbs

Details

  • Application
    Gear cases, centralized lubricating systems, leaky gear boxes
  • Base Type
    Anhydrous Calcium
  • Certification
    ISO
  • Color
    White
  • Composition
    Petroleum-Based, Anhydrous Calcium-Thickened Grease
  • Container Type
    Keg
  • Dropping Point
    Non Melt
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215410903
  • Max Operating Temperature
    200 °F
  • Min Operating Temperature
    -60 °F
  • Oil Type
    Mineral
  • Package Qty
    1
  • Series
    No. 5555
  • Type
    Extreme Pressure
  • UPC_NO
    089215410903
  • Viscosity
    16
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)