Motion
L0109-040
Multipurpose Grease - Extreme Pressure, Petroleum-Based, Anhydrous Calcium-Thickened Grease Composition, 000 NLGI Grade, 400 lb Size, Drum Container, White Color, Not Food Grade, Water Resistant
Mi Item #00896008
MFR #L0109-040
Price$4,969.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - Extreme Pressure, Petroleum-Based, Anhydrous Calcium-Thickened Grease Composition, 000 NLGI Grade, 400 lb Size, Drum Container, White Color, Not Food Grade, Water Resistant
Mi Item #00896008
MFR #L0109-040

Mfr description
NO. 5555 400 LB DRUM
  • Semi-fluid, water-repellent grease
  • Excellent for automatic lubrications systems
  • Excellent cold test characteristics
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$4,969.20/each

Specifications

Dimensions

  • Container Size
    400 lb
  • NLGI Grade
    000
  • Overall Height
    34.75 in
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • Shelf Life
    6 yr
  • Weight
    465.00 lbs

Details

  • Application
    Gear cases, centralized lubricating systems, leaky gear boxes
  • Base Type
    Anhydrous Calcium
  • Color
    White
  • Composition
    Petroleum-Based, Anhydrous Calcium-Thickened Grease
  • Container Type
    Drum
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215410910
  • Oil Type
    Mineral
  • Package Qty
    1
  • Type
    Extreme Pressure
  • Viscosity
    16
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)