1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MORSE CUTTING TOOLS
MT6510947
Extra Long Drill Bit - 11/32 in, High Speed Steel, 7-1/2 in Flute, 118 ° Point, 10 in OAL
MI ITEM #
00896119
MFR #
MT6510947
List Price
$65.83
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Holemaking
Drilling and Drill Bits
Metalworking Drill Bits
MORSE CUTTING TOOLS MT6510947
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE CUTTING TOOLS
MT6510947
Extra Long Drill Bit - 11/32 in, High Speed Steel, 7-1/2 in Flute, 118 ° Point, 10 in OAL
MI ITEM #
00896119
MFR #
MT6510947
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$65.83
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
10947 1315 XL DRL 11/32" X 10"OAL
Specifications
Drill Bit Size
11/32 in
Flute Length
7-1/2 in
Material
High Speed Steel
Finish Coating
Bright
Point Angle
118 °
Overall Length
10 in
Coolant Delivery
External
Series
1315
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought