Motion
800  1.33/1 A,B ST

HUB CITY INC
800 1.33/1 A,B ST

Right Angle Straight Bevel Gear Reducer - 800 Series, Straight Bevel Gear Type, 800 Reducer Size, Single, 1.33:1 Ratio, Double Output Direction, 1.5000 in Input Dia., Solid Shaft Input, 1.5000 in Output Dia., Solid Shaft Output
MI ITEM #00896200
MFR #800 1.33/1 A,B ST
Your Price$5,423.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
800 1.33/1 A,B ST

Right Angle Straight Bevel Gear Reducer - 800 Series, Straight Bevel Gear Type, 800 Reducer Size, Single, 1.33:1 Ratio, Double Output Direction, 1.5000 in Input Dia., Solid Shaft Input, 1.5000 in Output Dia., Solid Shaft Output
MI ITEM #00896200
MFR #800 1.33/1 A,B ST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,423.88/each(List $6,582.42)

Overview

Mfr description
0220-59316 800 1.33/1 A,B ST
  • Rugged ductile iron housing provides maximum gear and bearing support
  • Alloy shafting for greater strength
  • Tapered roller bearings for endurance and strength
  • Spiral Bevel (SP) or Straight Bevel (ST) gearing

Specifications

  • Bevel Gear Type
    Straight Bevel
  • Manufacturer Reducer Size
    800
  • Reduction
    Single
  • Ratio
    1.33:1
  • Output Direction
    Double
  • Input Type
    Solid Shaft
  • Input Size
    1.5000 in
  • Output Type
    Solid Shaft
  • Output Size
    1.5000 in
  • Style
    A,B
  • Service Factor
    1.00
  • Input Horsepower
    45.0000 hp
  • Max Input Horsepower
    45.0000 hp
  • Maximum Output RPM
    639.1000 rpm
  • Maximum Output Torque
    4350 in-lbs
  • Housing Material
    Ductile Iron
  • Housing Dimensions
    (L)12.59375 x (H)8.1875 x (W)9.90625 in
  • Housing Height
    11.0000 in
  • Housing Width
    15.5000 in
  • Housing Length
    16.2500 in
  • Output RPM
    639.1 rpm
  • Nominal Ratio
    1.50:1
  • Series
    800
  • Manufacturer Catalog Number
    800 1.33/1 A,B ST
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Output Torque
    4350
  • CAD Drawing
  • Manufacturer Upc Number
    662798020549
  • UPC_NO
    662798020549
  • Shipping Dimensions Height
    11.0000 in
  • Shipping Dimensions Length
    16.2500 in
  • Shipping Dimensions Width
    15.5000 in
  • Weight
    90.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text