1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HYDAC CORP
00700000
FSA 76-1.1/-/12 Hydraulic Gauge - 0.5 bar
Mi Item #
00896234
MFR #
00700000
Price
$35.06
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Accessories
Instrumentation
Gauges
HYDAC CORP 00700000
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HYDAC CORP
00700000
FSA 76-1.1/-/12 Hydraulic Gauge - 0.5 bar
Mi Item #
00896234
MFR #
00700000
Mfr description
FSA-0076-0.00000/H-/M12.000
Fluid level indicator gauge, polyamide construction
Electrical and visual level indicator
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$35
.06
/each
Add to Cart
Specifications
Dimensions
Overall Length
108 mm
Details
Case Material
Aluminum
Gauge Pressure Range
0.5 bar
Gauge Type
Sight
Seal Material
Nitrile
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items