Overview
Mfr description
10955 1315 X-L DRL 3/8" X 18" OAL
Specifications
- Coolant DeliveryExternal
- Drill Bit Size
- Finish CoatingBright
- Flute Length
- MaterialHigh Speed Steel
- Overall Length
- Point Angle
- Point TypeStandard
- Series1315
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data