Motion
10956
Hex Key - 3 mm Hex Size, Long L Shape, 98 mm Blade Length, Ball End, Steel
MI ITEM #00896257
MFR #10956
Price$1.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key - 3 mm Hex Size, Long L Shape, 98 mm Blade Length, Ball End, Steel
MI ITEM #00896257
MFR #10956

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1.95/each

Specifications

Dimensions

  • Blade Length
    98 mm
  • Hex Size  
    3 mm

Details

  • Ball End
    Ball End
  • Corrosion Resistant
    Corrosion-Resistant
  • Drive Style
    Hex
  • Finish Coating
    ProGuard
  • Key Shape
    Long L
  • Material
    Steel
  • Non Sparking
    Not Non-Sparking

Overview

Mfr description
10956 HEX KEY 3MM LONG ARM BALL END

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought