1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HYDAC CORP
00908811
00908811
MI ITEM #
00896317
MFR #
00908811
Price
$4,053.64
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Pneumatic Instrumentation
Pneumatic Switches
HYDAC CORP 00908811
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HYDAC CORP
00908811
00908811
MI ITEM #
00896317
MFR #
00908811
Mfr description
EDS 1792-P-250-009
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$4,053
.64
/each
Add to Cart
Specifications
Dimensions
Maximum Load Current
20 mA
Port 1 Size/Type
1/4 in BSPP
Port Size
1/4 BSPP
Details
Display
With Display
Electrical Connection
Terminal Block
Maximum Load Voltage
10 V
Number Of Outputs
4
Pressure Comparison Type
Relative
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items