Motion
10960
Hex Key - 4 mm Hex Size, Long L Shape, 110 mm Blade Length, Ball End, Steel
Mi Item #00896325
MFR #10960
Price$2.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key - 4 mm Hex Size, Long L Shape, 110 mm Blade Length, Ball End, Steel
Mi Item #00896325
MFR #10960

Mfr description
10960 HEX KEY 4MM LONG ARM BALL END
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.15/each

Specifications

Dimensions

  • Blade Length
    110 mm
  • Hex Size  
    4 mm
  • Weight
    0.01

Details

  • Ball End
    Ball End
  • Corrosion Resistant
    Corrosion-Resistant
  • Drive Style
    Hex
  • Finish Coating
    ProGuard
  • Key Shape
    Long L
  • Material
    Steel
  • Non Sparking
    Not Non-Sparking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)