Motion
MT6510972
Extra Long Drill Bit - 1/2 in, High Speed Steel, 14 in Flute, 118 ° Point, 18 in OAL
Mi Item #00896530
MFR #MT6510972
Price$152.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Extra Long Drill Bit - 1/2 in, High Speed Steel, 14 in Flute, 118 ° Point, 18 in OAL
Mi Item #00896530
MFR #MT6510972

Mfr description
10972 1315 X-L DRL 1/2" X 18" OAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$152.30/each

Specifications

Dimensions

  • Drill Bit Size  
    1/2 in
  • Flute Length  
    14 in
  • Overall Length  
    18 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Point Angle  
    118 °
  • Point Type
    Standard
  • Series
    1315
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)