Motion
RJ1017

SIMPLEX
RJ1017

RJ Series Ratchet Jack, 10 ton Capacity, 9.5 in Stroke, Steel Housing -
MI ITEM #00896841
MFR #RJ1017
Price$2,951.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIMPLEX
RJ1017

RJ Series Ratchet Jack, 10 ton Capacity, 9.5 in Stroke, Steel Housing -
MI ITEM #00896841
MFR #RJ1017

Mfr description
1017 RATCHET JACK
  • Multiple-tooth pawls for strength and safety
  • Large base ensures a firm foundation
  • Drop-forged, alloy steel, heat-treated components
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,951.41/each

Specifications

Dimensions

  • Extended Toe Height
    11.130 in
  • Handle Effort
    30 ton
  • Lowered Height
    17.250 in
  • Raised Height
    26.750 in
  • Retracted Toe Height
    1.620 in
  • Stroke
    9.500 in
  • Weight
    40 lbs

Details

  • Capacity
    10 ton
  • Housing Material
    Steel
  • Power Source
    Mechanical
  • Series / Type
    RJ Series / Ratchet Jack

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)