1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CALUMET BRANDED PRODUCTS
66700-DT
General Purpose Chain or Cable Lubricant - 390 lb, Drum, -50 to +140 °F
MI ITEM #
00896946
MFR #
66700-DT
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Chemicals, Lubricants and Equipment
Lubricants
Chain and Cable Lubricants
CALUMET BRANDED PRODUCTS 66700-DT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CALUMET BRANDED PRODUCTS
66700-DT
General Purpose Chain or Cable Lubricant - 390 lb, Drum, -50 to +140 °F
MI ITEM #
00896946
MFR #
66700-DT
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Container Size
390 lb
Weight
426.00 lbs
Details
Color
Brown
Temperature Range
-50 to +140 °F
Type
General Purpose
Overview
Mfr description
WIRE ROPE LUB 390 LB DM 66700-DT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought