Motion
HWCB 1.875 3-5V GRV 08.00 OD

NEXEN GROUP
HWCB 1.875 3-5V GRV 08.00 OD

Clutch-Brake - Open, Shaft Mounted Clutch-Brake, HWCB
MI ITEM #00896960
MFR #HWCB 1.875 3-5V GRV 08.00 OD
Your Price$4,759.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
HWCB 1.875 3-5V GRV 08.00 OD

Clutch-Brake - Open, Shaft Mounted Clutch-Brake, HWCB
MI ITEM #00896960
MFR #HWCB 1.875 3-5V GRV 08.00 OD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,759.63/each(List $5,473.57)

Overview

Mfr description
832500 HWCB 8.0 CLUTCH/BRAKE
  • Driven Shaft Mounted, Straight Bore, Single Piston, Air Engaged, Clutch Brakes

Specifications

  • Combination Type
    Shaft Mounted Clutch-Brake
  • Series
    HWCB
  • Open Or Enclosed Design
    Open
  • Drive Arrangement
    3-5V, 8.00 in OD Sheave
  • Bore Type
    Straight
  • Max Rpm
    1800 rpm
  • Length
    10.38 in
  • Clutch Facing Type
    Standard Coefficient
  • Clutch Facing Edge Color Code
    Red
  • Brake Facing Type
    Standard Coefficient
  • Brake Facing Edge Color Code
    Red
  • Max Static Clutch Torque
    2600 in
  • Max Static Brake Torque
    2800 in
  • Max Clutch Continuous Thermal Diss
    1.25 hp
  • Bore Diameter
    1.875 in
  • Max Brake Continuous Thermal Diss
    2.23 hp
  • Clutch Peak Thermal Input Rate
    45.00 hp
  • Brake Peak Thermal Input Rate
    28.00 hp
  • Shaft Inertia
    144.00 lb/in²
  • Actuation
    Air/Spring
  • Port Size
    1/8 NPT
  • Max Pressure
    80 psi
  • Temperature Range
    32-150 °F
  • Approximate Clutch Facing Life
    3066 hphr
  • Approximate Brake Facing Life
    1225 hphr
  • Clutch Air Chamber Volume When New
    1.268 in³
  • Clutch Air Chamber Vol When Worn Out
    5.269 in³
  • Brake Air Chamber Volume When New
    1.013 in³
  • Brake Air Chamber Vol When Worn Out
    5.533 in³
  • Ratings
    CE, And RoHS
  • Finish
    Black Oxide
  • Outer Diameter
    10.00 in
  • Restrictions
    Must Be Mounted On The Driven Shaft
  • Clutch Heat Sink Capacity
    125000 ft-lb
  • Brake Heat Sink Capacity
    120000 ft-lbs
  • Min Engagement Pressure
    5 psi
  • Manufacturer Upc Number
    662284159548
  • UPC_NO
    662284159548
  • Manufacturer Product Page
  • Weight
    94.00 lbs
  • Product Type
    Pneumatic Brake & Clutch Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text