Motion
RJ2029

SIMPLEX
RJ2029

RJ Series Ratchet Jack, 20 ton Capacity, 18 in Stroke, Steel Housing -
Mi Item #00896976
MFR #RJ2029
Price$5,195.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIMPLEX
RJ2029

RJ Series Ratchet Jack, 20 ton Capacity, 18 in Stroke, Steel Housing -
Mi Item #00896976
MFR #RJ2029

Mfr description
2029 RATCHET JACK
  • Multiple-tooth pawls for strength and safety
  • Large base ensures a firm foundation
  • Drop-forged, alloy steel, heat-treated components
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,195.62/each

Specifications

Dimensions

  • Extended Toe Height
    20.250 in
  • Handle Effort
    32 ton
  • Lowered Height
    28.000 in
  • Raised Height
    46.000 in
  • Retracted Toe Height
    2.250 in
  • Stroke
    18.000 in
  • Weight
    104 lbs

Details

  • Capacity
    20 ton
  • Housing Material
    Steel
  • Power Source
    Mechanical
  • Series / Type
    RJ Series / Ratchet Jack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)