Motion
11002
General Purpose Anti-Seize Lubricant - 2 oz, Can, Color: Copper
Mi Item #00897001
MFR #11002
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Anti-Seize Lubricant - 2 oz, Can, Color: Copper
Mi Item #00897001
MFR #11002

Mfr description
11002 2OZ BRUSH TOP COP-GRAF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    2 oz
  • Width
    2.0000 in

Details

  • Application
    All nuts and bolts, bushings, centers, cam rollers, conveyors, couplings, dies, drills, fittings, flanges, gears, keyways, motors, press fits, pumps, shafts, sleeves, slides, spark plugs, taps, valves, wristpins, and more. They are used in steel mills, foundries, oil refineries, chemical plants, construction and farm equipment, autos, trucks (fleet maintenance), electric power and other utilities, oil drilling, mining, diesel and gasoline engines, marine motors, shipyards, paper mills, and machine shops
  • Base Material
    Copper, Graphite Based
  • Color
    Copper
  • Composition
    Copper, Crystalline Quartz, Graphite, Petroleum, Silica
  • Container Type
    Can
  • Max Operating Temperature
    1800 °F
  • Min Operating Temperature
    -30 °F
  • Temperature Range
    -300 to +1800 °F
  • Type
    General Purpose
  • Water Resistance
    Water Resistant
  • Working Temperature
    -30 to 1800 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)