Motion
RJA1538

SIMPLEX
RJA1538

RJ Series Ratchet Jack, 15 ton Capacity, 21.25 in Stroke, Aluminum Housing -
MI ITEM #00897041
MFR #RJA1538
Your Price$5,182.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIMPLEX
RJA1538

RJ Series Ratchet Jack, 15 ton Capacity, 21.25 in Stroke, Aluminum Housing -
MI ITEM #00897041
MFR #RJA1538

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,182.18/each(List $6,477.72)

Overview

Mfr description
A1538 RATCHET JACK
  • Multiple-tooth pawls for strength and safety
  • Large base ensures a firm foundation
  • Drop-forged, alloy steel, heat-treated components
  • Plated springs to resist corrosion
  • Double-lever sockets for jacking in close quarters
  • Manufacturer: Simplex

Specifications

  • Capacity
    15 ton
  • Stroke
    21.250 in
  • Lowered Height
    37.620 in
  • Raised Height
    59.130 in
  • Weight
    62 lbs
  • Power Source
    Mechanical
  • Handle Effort
    32 ton
  • Housing Material
    Aluminum
  • Series / Type
    RJ Series / Ratchet Jack

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text