Motion
67700-CAPT
Molylube Extreme Pressure Anti-Seize Lubricant - Color: Gray
Mi Item #00897073
MFR #67700-CAPT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Molylube Extreme Pressure Anti-Seize Lubricant - Color: Gray
Mi Item #00897073
MFR #67700-CAPT

Mfr description
MOLYLUBE ANTI-SEIZE 1 E 12/CA 67700-CAPT
  • Non-melting, organo-clay grease with 40% of molybdenum disulfide, or moly, and graphite lubricating solids
  • Extreme pressure grease that protects threads from galling, seizing and fretting
  • Virtually waterproof oil, provides excellent rust and corrosion protection for assembled parts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    17.00 lbs

Details

  • Certification
    NLGI 2
  • Color
    Gray
  • Composition
    Molybdenum Disulfide
  • Features & Benefits
    • Non-melting, organo-clay grease with 40% of molybdenum disulfide, or moly, and graphite lubricating solids• Extreme pressure grease that protects threads from galling, seizing and fretting• Virtually waterproof oil, provides excellent rust and corrosion protection for assembled parts• Excellent tool joint compound for pipe threads and collars with easy make up and low break out torque• Useful temperature range: -184°C to 399°C (-300°F to 750°F)• Mineral oil• Color: Dark gray• Grade: ISO 460
  • Regulations
    OSHA Regulation 29 C.F.R. 1910.1200
  • Temperature Range
    -300 to +750 °F
  • Type
    Extreme Pressure
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)