1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Anti Seize Technology
11005
Extreme Pressure Anti-Seize Lubricant - 5 oz, Brush Top Can, Color: Copper
MI ITEM #
00897118
MFR #
11005
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Chemicals, Lubricants and Equipment
Lubricants
Anti-Seize Lubricants
Anti Seize Technology 11005
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Anti Seize Technology
11005
Extreme Pressure Anti-Seize Lubricant - 5 oz, Brush Top Can, Color: Copper
MI ITEM #
00897118
MFR #
11005
Mfr description
11005 5OZ BRUSH TOP
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Container Size
5 oz
Details
Color
Copper
Composition
Copper, Graphite, Oil, Petroleum, Silica
Temperature Range
-300 to +1800 °F
Type
Extreme Pressure
Water Resistance
Water Resistant
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items