Specifications
Dimensions
- Weight23.92 lbs
Details
- CertificationNLGI 2
- ColorGray
- CompositionMolybdenum Disulfide
- RegulationsOSHA Regulation 29 C.F.R. 1910.1200
- Temperature Range-300 to +750 °F
- TypeExtreme Pressure
- Water ResistanceWater Resistant
Overview
Mfr description
MOLYLUBE ANTI-SEIZE 1 E 2/CA 67700-PC10