Motion
HWCB 1.375

NEXEN GROUP
HWCB 1.375

Bushing - For Use With HWCB Series Clutch/Brake, Straight Shaft, 1.3750 in Bore
MI ITEM #00897275
MFR #HWCB 1.375
List Price$329.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
HWCB 1.375

Bushing - For Use With HWCB Series Clutch/Brake, Straight Shaft, 1.3750 in Bore
MI ITEM #00897275
MFR #HWCB 1.375

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$329.89/each for your price

Overview

Mfr description
833000 HWCB BUSHING (2 REQ'D)
  • Includes keys and longer set screws when required

Specifications

  • Parts Category
    Adapters, Bushings & Couplings
  • For Use With Series
    HWCB Series Clutch/Brake
  • Bore Style
    Straight Shaft
  • Bore Size
    1.3750 in
  • Ratings
    CE, and RoHS
  • Bore Diameter
    1.3750 in
  • Additional Details
    Two bushings are usually required.
  • Manufacturer Product Page
  • UPC_NO
    662284159593
  • Weight
    2.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought