Motion
MT1811014
Taper Length Drill Bit - 1320 Series, High Speed Steel Material, 7/32 in Drill Bit Size, 4-3/8 in Flute Length, 6 in Overall Length
MI ITEM #00897407
MFR #MT1811014
Your Price$20.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Length Drill Bit - 1320 Series, High Speed Steel Material, 7/32 in Drill Bit Size, 4-3/8 in Flute Length, 6 in Overall Length
MI ITEM #00897407
MFR #MT1811014

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$20.27/each(List $23.31)

Overview

Mfr description
11014 1320 7/32"HD TL DRILL/TANG

Specifications

  • Drill Bit Size
    7/32 in
  • Flute Length
    4-3/8 in
  • Material
    High Speed Steel
  • Finish Coating
    Black Oxide
  • Point Angle
    118 °
  • Overall Length
    6 in
  • Coolant Delivery
    External
  • Series
    1320

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought