Specifications
Dimensions
- Container Size1 lb
Details
- ColorCopper
- CompositionCopper, Graphite, Oil, Petroleum, Silica
- Temperature Range-300 to +1800 °F
- TypeExtreme Pressure
- Water ResistanceWater Resistant
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)