Motion
L181
Micro Mist Air Lubricator - 1/8 NPT, Flow Rate: 16 ft³/min, Plastic Bowl
MI ITEM #00897485
MFR #L181
Price$48.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro Mist Air Lubricator - 1/8 NPT, Flow Rate: 16 ft³/min, Plastic Bowl
MI ITEM #00897485
MFR #L181

Mfr description
L181 LUBRICATOR
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.78/each

Specifications

Dimensions

  • Overall Height
    5.0000 in
  • Overall Length
    1.5000 in

Details

  • Bowl Capacity
    1 oz
  • Bowl Material
    Plastic
  • Max Operating Temperature
    125 °F
  • Maximum Flow Rate
    16 cfm
  • Min Operating Temperature
    40 °F
  • Operating Temperature Range
    40 to 125 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)