Motion
R162
Miniature Air Regulator - NPT Inlet Port, Straight Inlet Thread, 1/4 in, NPT Outlet Thread, Straight, 5 to 125 psi
MI ITEM #00897501
MFR #R162
Price$37.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miniature Air Regulator - NPT Inlet Port, Straight Inlet Thread, 1/4 in, NPT Outlet Thread, Straight, 5 to 125 psi
MI ITEM #00897501
MFR #R162

Mfr description
R162 REGULATOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.47/each

Specifications

Dimensions

  • Inlet Port Size
    1/4 in
  • Outlet Port Size
    1/4 in
  • Overall Height
    2-3/4 in
  • Overall Length  
    1-1/2 in

Details

  • Inlet Port Type
    Straight
  • Knob Type
    Adjustable Knob
  • Material
    Zinc
  • Maximum Air Flow
    25 scfm
  • Maximum Operating Pressure
    250 psi
  • Maximum Set Pressure
    250 psi
  • Mounting Type
    Without Mounting Option
  • Operating Temperature Range
    40 to 120 °F
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    Straight
  • Set Pressure Range
    5 to 125 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)